Shop SPECTRUM
See all product information
Create Account
Methyl Salicylate, NF, 4L, Gls
- Mfr # ME170-4LTGL
- Zoro # G7953552
product price:Â
$
371.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Shelf Life
18 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
C8H8O3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ME170-4LTGL
- Zoro #
- G7953552
- UPC #
- -
- Country of Origin
- United States
- Item
- Methyl Salicylate, NF
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Shelf Life
- 18 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- C8H8O3
- Molecular Weight
- 152.15
- CAS Number
- 119-36-8
- Chemical Grade
- NF
Dimensions
- Chemical Container Size
- 4 L
Description
Methyl Salicylate, NF, CAS Number 119-36-8, Molecular Weight 152.15, Chemical Formula C8H8O3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 4 L, Chemical Family Type Analytical Reagents, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.