Shop SPECTRUM
See all product information
Create Account
MethylClluls, 4,000 cP, USP, 500g
- Mfr # ME137-500GM
- Zoro # G7966152
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 g
Chemical Container Type
Bottle
Shelf Life
36 mo
Chemical Grade
USP
CAS Number
9004-67-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ME137-500GM
- Zoro #
- G7966152
- UPC #
- -
- Country of Origin
- United States
- Item
- Methylcellulose - 4000 cP
- Chemical Container Type
- Bottle
- Shelf Life
- 36 mo
- Chemical Grade
- USP
- CAS Number
- 9004-67-5
- Chemical Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Bottle
- Chemical Formula
- C6H7O2(OH)x(OCH3)y
- Product Type
- Methylcellulose - 4000 cP
- Container Material
- Plastic
- Form
- Powder
- REMOVE - Previous PI Node
- M
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 500 g
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 500
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Methylcellulose - 4000 cP, Concentration Not Applicable, CAS Number 9004-67-5, Molecular Weight Not Applicable, Chemical Formula C6H7O2(OH)x(OCH3)y, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.