Shop SPECTRUM
See all product information
Create Account
Methylmorpholine N-Oxide, 100g, Amber Glss
- Mfr # M2721-100GM
- Zoro # G7934348
product price:Â
$
431.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
117.15
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Formula
C5H11NO2
Chemical Container Size
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M2721-100GM
- Zoro #
- G7934348
- UPC #
- -
- Country of Origin
- United States
- Item
- 4-Methylmorpholine N-Oxide
- Molecular Weight
- 117.15
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- Chemical Formula
- C5H11NO2
- Chemical Container Material
- Amber Glass
- Concentration
- 100%
- CAS Number
- 7529-22-8
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 100 g
Description
4-Methylmorpholine N-Oxide, Concentration 100 Percent, CAS Number 7529-22-8, Molecular Weight 117.15, Chemical Formula C5H11NO2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Bases, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.