Mgnsm Chlrd, Hxahdrt, Crstl, USP, EP, BP, 50kg
- Mfr # MA110-50KGBL
- Zoro # G7957938
product price:Â
$
2,218.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Drum
CAS Number
7791-18-6
Chemical Container Material
Fiberboard
Molecular Weight
203.30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MA110-50KGBL
- Zoro #
- G7957938
- UPC #
- -
- Country of Origin
- United States
- Item
- Magnesium Chloride, Hexahydrate, Crystal, USP, EP, BP
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Type
- Drum
- CAS Number
- 7791-18-6
- Chemical Container Material
- Fiberboard
- Molecular Weight
- 203.30
- Chemical Grade
- USP
- Chemical Formula
- MgCl2 x 6H2O
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 50 kg
Description
Magnesium Chloride, Hexahydrate, Crystal, USP, EP, BP, CAS Number 7791-18-6, Molecular Weight 203.30, Chemical Formula MgCl2 x 6H2O, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 50 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.