Shop SPECTRUM
See all product information
Create Account
Mgnsm Crbnt Hydrxd, Pntahdrt, Ulrtpr, 500g
- Mfr # M1532-500GM
- Zoro # G8037132
product price:Â
$
470.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
485.7
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Size
500 g
Chemical Formula
(MgCO3)4 x Mg(OH)2 x 5H2O
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1532-500GM
- Zoro #
- G8037132
- UPC #
- -
- Country of Origin
- United States
- Item
- Magnesium Carbonate Hydroxide, Pentahydrate, Ultrapure
- Molecular Weight
- 485.7
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- (MgCO3)4 x Mg(OH)2 x 5H2O
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Chemical Grade
- Purified
- CAS Number
- 56378-72-4
Dimensions
- Chemical Container Size
- 500 g
Description
Magnesium Carbonate Hydroxide, Pentahydrate, Ultrapure, CAS Number 56378-72-4, Molecular Weight 485.7, Chemical Formula (MgCO3)4 x Mg(OH)2 x 5H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.