Mgnsm Sulfate, Heptahdrt, USP, EP, BP, 500g

  • Mfr # MA135-500GM
  • Zoro # G8065491
product price: 
$
85.69
/ea

Key Features

Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
10034-99-8
Molecular Weight
246.48
Chemical Grade
USP
Chemical Container Size
500 g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MA135-500GM
Zoro #
G8065491
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Magnesium Sulfate
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
10034-99-8
Molecular Weight
246.48
Chemical Grade
USP
Chemical Formula
MgSO4¿7H2O
Chemical Container Material
Plastic
Shelf Life
36 mo
Chemical Container Type
Bottle
Color
Colorless
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
Magnesium Sulfate
Form
Powder
Container Material
Plastic
Features
Heptahydrate
REMOVE - Previous PI Node
M
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
Quantity
500
Volume
500 g
Chemical Properties
Heptahydrate
Calibration Certificate
No
Wire Color
Colorless

Description

Magnesium Sulfate, Concentration Not Applicable, CAS Number 10034-99-8, Molecular Weight 246.48, Chemical Formula MgSO4¿7H2O, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews