Mnbsc K Phspht, Crstl, NF, 2.5kg
- Mfr # PO200-2.5KG
- Zoro # G8023010
product price:Â
$
337.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
KH2PO4
Chemical Container Size
2.5 kg
Chemical Grade
NF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PO200-2.5KG
- Zoro #
- G8023010
- UPC #
- -
- Country of Origin
- United States
- Item
- Monobasic Potassium Phosphate, Crystal, NF
- Shelf Life
- 24 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- KH2PO4
- Chemical Grade
- NF
- Molecular Weight
- 136.09
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- CAS Number
- 7778-77-0
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Monobasic Potassium Phosphate, Crystal, NF, CAS Number 7778-77-0, Molecular Weight 136.09, Chemical Formula KH2PO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.