Shop RPI
See all product information
Create Account
Inorganic Compounds
- Mfr # M24000-2500.0
- Zoro # G424788000
product price:
$
280.99
/ea
Free Shipping & Returns
Key Features
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Container Type
Bucket
Molecular Weight
203.3 g/mol
Form
Crystal
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M24000-2500.0
- Zoro #
- G424788000
- UPC #
- -
- Country of Origin
- India
- Item
- Inorganic Compounds
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Type
- Bucket
- Molecular Weight
- 203.3 g/mol
- Form
- Crystal
- Color
- White
- Chemical Properties
- BSE/TSE Free, Hexahydrate
- Storage Temperature
- Room Temperature
- Volume
- 2.5 kg
- Container Material
- Plastic
- Product Type
- Magnesium Chloride Hexahydrate
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Quantity
- 1
- CAS Number
- 7791-18-6
- Shelf Life
- 60 mo
- Chemical Formula
- Cl2Mg ¿ 6H2O
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Application
- Research or Further Manufacturing Use Only
- Solubility Type
- Water
- Calibration Certificate
- No
- Wire Color
- White
Description
Inorganic Compounds, Concentration Not Applicable, CAS Number 7791-18-6, Molecular Weight 203.3 g/mol, Chemical Formula Cl2Mg ¿ 6H2O, APHA Not Applicable, Chemical Grade ACS, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.