Shop SPECTRUM
See all product information
Create Account
N-(3-Aminopropyl)-N-Methylaniline, 25mL
- Mfr # A1484-25ML
- Zoro # G8040781
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 mL
Molecular Weight
164.25
Chemical Grade
Reagent
Concentration
100%
CAS Number
53485-07-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1484-25ML
- Zoro #
- G8040781
- UPC #
- -
- Country of Origin
- United States
- Item
- N-(3-Aminopropyl)-N-Methylaniline
- Molecular Weight
- 164.25
- Chemical Grade
- Reagent
- Concentration
- 100%
- CAS Number
- 53485-07-7
- Chemical Formula
- C10H16N2
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
Dimensions
- Chemical Container Size
- 25 mL
Description
N-(3-Aminopropyl)-N-Methylaniline, Concentration 100 Percent, CAS Number 53485-07-7, Molecular Weight 164.25, Chemical Formula C10H16N2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.