N-(3-Bromopropyl)Phthalimide, 100g
- Mfr # B2457-100GM
- Zoro # G8079753
product price:Â
$
459.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C11H10BrNO2
Shelf Life
24 mo
Molecular Weight
268.11
Chemical Container Type
Bottle
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2457-100GM
- Zoro #
- G8079753
- UPC #
- -
- Country of Origin
- United States
- Item
- N-(3-Bromopropyl)Phthalimide
- Chemical Formula
- C11H10BrNO2
- Shelf Life
- 24 mo
- Molecular Weight
- 268.11
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- Chemical Container Material
- Amber Glass
- CAS Number
- 5460-29-7
- Concentration
- 100%
- Special Information
- Reaction with Secondary Amine Give N,N-Dialkyl-1,3-Propanediamines
Dimensions
- Chemical Container Size
- 100 g
Description
N-(3-Bromopropyl)Phthalimide, Concentration 100 Percent, CAS Number 5460-29-7, Molecular Weight 268.11, Chemical Formula C11H10BrNO2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo, Special Information Reaction with Secondary Amine Give N,N-Dialkyl-1,3-Propanediamines
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.