Shop All Chemicals Starting with A
Spectrum
N AcetamidoIminodiacetic Acid, 500g
Mfr # A0699-25G
Zoro # G8167691
product price: $61.39
/ea
$61.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- Shelf Life 24 mo
- Chemical Container Size 25 g
- Chemical Formula C6H10N2O5
- Molecular Weight 190.16
Product Information
- Brand Spectrum
- MFR # A0699-25G
- Zoro # G8167691
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 25 g |
Details
Description
N-(2-Acetamido)Iminodiacetic Acid, CAS Number 26239-55-4, Molecular Weight 190.16, Chemical Formula C6H10N2O5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Iron TPTZ Reagent PP, 10 ml, 100 ct (530550)
- CELLTREAT MicroCentrifuge Tube, 1.5mL, Bag, PK1000 (229437)
- LAB SAFETY SUPPLY Pipette, 1.0mL, PK1000 (21F246)
- SPECTRUM Methylene Chloride, Technical, 1L (M1252-1LTGL52)
- RPI Acetic Acid, Glacial, 500mL (A12825-500.0)
- RPI Ammonium Acetate, 1Kg (A20600-1000.0)
- RPI 5-Aminolevulinic Acid, 100 MG (A11250-0.1)
- Spectrum Chemicals Starting with A