Shop All Chemicals Starting with A
Spectrum
N Acetyl Epsilon Caprolactam, 500g
Mfr # A0081-500G
Zoro # G8144460
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- Shelf Life 24 mo
- Molecular Weight F.W. 155.20
- Chemical Grade Reagent
- CAS Number 1888-91-1
Product Information
- Brand Spectrum
- MFR # A0081-500G
- Zoro # G8144460
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 500 g |
Details
Description
N-Acetyl-Epsilon-Caprolactam, CAS Number 1888-91-1, Molecular Weight F.W. 155.20, Chemical Formula C8H13NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buchner Funnel, 350mL, Medium Frit (CG-1402-23)
- SYNTHWARE FLASK, ERLENMEYER, 14/20, 125mL (F661125)
- UNITED SCIENTIFIC Beakers With Handle, Short Form, Pp, PK 6 (81124)
- AMSCOPE 3.5X-180X Trinocular Zoom Stereo Microscope Head (SM35180T)
- RPI Acetic Acid, Glacial, 500mL (A12825-500.0)
- RPI 5-Aminolevulinic Acid, 100 MG (A11250-0.1)
- RPI Ammonium Acetate, 1Kg (A20600-1000.0)
- Spectrum Chemicals Starting with A