Spectrum

N Acetyl S (4 Nitrophenyl) L Cysteine


product price: $246.99
/ea
Free Shipping & Returns

Delivery to commercial address only
Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Molecular Weight F.W. 284.29
  • CAS Number 91088-55-0
  • Chemical Container Material Clear Glass
  • Chemical Formula C11H12N2O5S
  • Chemical Container Size 100 mg
See all product information

Product Information

Dimensions

Chemical Container Size 100 mg

Details

Item N-Acetyl-S-(4-Nitrophenyl)-L-Cysteine
Molecular Weight F.W. 284.29
CAS Number 91088-55-0
Chemical Container Material Clear Glass
Chemical Formula C11H12N2O5S
Chemical Grade Reagent
Shelf Life 24 mo
Chemical Container Type Bottle

Description

N-Acetyl-S-(4-Nitrophenyl)-L-Cysteine, CAS Number 91088-55-0, Molecular Weight F.W. 284.29, Chemical Formula C11H12N2O5S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

  • Hazardous material
  • This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.