Shop SPECTRUM
See all product information
Create Account
Zinc Bromide, Anhydrous, Reagent, 500g
- Mfr # Z1048-500GM10
- Zoro # G8069472
product price:Â
$
348.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Type
Bottle
CAS Number
7699-45-8
Chemical Formula
ZnBr2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z1048-500GM10
- Zoro #
- G8069472
- UPC #
- -
- Country of Origin
- United States
- Item
- Zinc Bromide, Anhydrous, Reagents
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- CAS Number
- 7699-45-8
- Chemical Formula
- ZnBr2
- Chemical Container Material
- Amber Glass
- Molecular Weight
- F.W. 225.21
Dimensions
- Chemical Container Size
- 500 g
Description
Zinc Bromide, Anhydrous, Reagents, CAS Number 7699-45-8, Molecular Weight F.W. 225.21, Chemical Formula ZnBr2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.