n-Butyl Acetate, Reagent, ACS, 500mL
- Mfr # B1182-500MLGL51
- Zoro # G8061337
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Form
Liquid
Chemical Grade
ACS
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Shipping Restrictions
UN1123, Butyl Acetate, 3, PG II
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1182-500MLGL51
- Zoro #
- G8061337
- UPC #
- -
- Country of Origin
- United States
- Item
- n-Butyl Acetate
- Form
- Liquid
- Chemical Grade
- ACS
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN1123, Butyl Acetate, 3, PG II
- Molecular Weight
- 116.16
- CAS Number
- 123-86-4
- Chemical Formula
- C6H12O2
- Shelf Life
- 24 mo
- Container Type
- Bottle
- Color
- Colorless
- Application
- Analytical Testing Labs
- Concentration
- 5 % w/v
- Product Type
- n-Butyl Acetate
- Container Material
- Glass
- Volume
- 500 mL
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- B
- Storage Temperature
- Room Temperature
- Quantity
- 500
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 mL
Description
n-Butyl Acetate, Concentration 5 Percent w/v, CAS Number 123-86-4, Molecular Weight 116.16, Chemical Formula C6H12O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions UN1123, Butyl Acetate, 3, PG II, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.