H2O2, 30 Pct, Sltn, Rgnt, ACS, 4, Pls

  • Mfr # H1065-4LTPL
  • Zoro # G7926340
product price: 
$
562.99
/ea
Free Shipping & Returns

Key Features

Form
Liquid
Chemical Grade
ACS
Molecular Weight
34.01
Special Information
Refrigerate
Chemical Container Type
Jug
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H1065-4LTPL
Zoro #
G7926340
UPC #
-
Country of Origin
United States
Item
Hydrogen Peroxide
Form
Liquid
Chemical Grade
ACS
Molecular Weight
34.01
Special Information
Refrigerate
Chemical Container Type
Jug
Chemical Formula
H2O2
Shipping Restrictions
UN2014, Hydrogen Peroxide, Aqueous Solution, 5.1, PG II
Chemical Container Material
Plastic
Concentration
0.3
Shelf Life
24 mo
Color
Colorless
Container Type
Jug
Application
Analytical Testing Labs
Product Type
Hydrogen Peroxide
Container Material
Plastic
CAS Number
7722-84-1, 7732-18-5
Features
Refrigerate
Storage Temperature - Minimum
0 Degrees C
Quantity
1
Volume
4 L
REMOVE - Previous PI Node
H
Storage Temperature - Maximum
10 Degrees C
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
4 L

Description

Hydrogen Peroxide, Concentration 0.3, CAS Number 7722-84-1, 7732-18-5, Molecular Weight 34.01, Chemical Formula H2O2, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Solution, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN2014, Hydrogen Peroxide, Aqueous Solution, 5.1, PG II, Standards Not Applicable, Special Information Refrigerate

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & reviews