This item is Discontinued.

Spectrum N, N Bisoxo 2,100mg B1844-100MG

N, N Bisoxo 2,100mg (Discontinued)

  • Mfr # B1844-100MG
  • Zoro # G7917922
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1844-100MG
Zoro #
G7917922
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 mg

Details

Item
N,N Bisoxo 2,100mg
Chemical Formula
C42H42CoN2O4
Shelf Life
24 mo
CAS Number
212250-92-5
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
F.W. 697.74
Chemical Grade
Reagent

Description

N,N Bisoxo 2,100mg, CAS Number 212250-92-5, Molecular Weight F.W. 697.74, Chemical Formula C42H42CoN2O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.