Shop SPECTRUM
See all product information
Create Account
N, N-Diisopropylcarbodiimide, 25g
- Mfr # D3183-25GM
- Zoro # G7906792
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Concentration
100%
Molecular Weight
126.2
Chemical Grade
Reagent
Chemical Formula
C7H14N2
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D3183-25GM
- Zoro #
- G7906792
- UPC #
- -
- Country of Origin
- United States
- Item
- N,N'-Diisopropylcarbodiimide
- Concentration
- 100%
- Molecular Weight
- 126.2
- Chemical Grade
- Reagent
- Chemical Formula
- C7H14N2
- Chemical Container Material
- Amber Glass
- Shipping Restrictions
- UN3384, Toxic By Inhalation Liquid, Flammable, n.o.s. (Diisopropylcarbodiimide), 6.1 (3), PG I, Poison Inhalation Hazard, Zone B
- CAS Number
- 693-13-0
- Shelf Life
- 24 mo
- Special Information
- For Peptide Synthesis Reactions
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 25 g
Description
N,N'-Diisopropylcarbodiimide, Concentration 100 Percent, CAS Number 693-13-0, Molecular Weight 126.2, Chemical Formula C7H14N2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3384, Toxic By Inhalation Liquid, Flammable, n.o.s. (Diisopropylcarbodiimide), 6.1 (3), PG I, Poison Inhalation Hazard, Zone B
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.