Shop SPECTRUM
See all product information
Create Account
Dextran, 500,000, Pwdr, 1kg
- Mfr # D1004-1KG
- Zoro # G8088007
product price:Â
$
1,256.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
Chemical Container Size
1 kg
Chemical Container Type
Bottle
Chemical Grade
Lab
Special Information
Glucose Polymer Produced By The Action Of The Bacteria, Leuconostoc Mesenteroides On A Sucrose Substrate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D1004-1KG
- Zoro #
- G8088007
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 1 kg
Details
- Item
- Dextran, Powder
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Chemical Grade
- Lab
- Special Information
- Glucose Polymer Produced By The Action Of The Bacteria, Leuconostoc Mesenteroides On A Sucrose Substrate
- Molecular Weight
- Av. M.W. 500,000
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 24 mo
- CAS Number
- 9004-54-0
Description
Dextran, Powder, CAS Number 9004-54-0, Molecular Weight Av. M.W. 500,000, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Glucose Polymer Produced By The Action Of The Bacteria, Leuconostoc Mesenteroides On A Sucrose Substrate
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.