Shop SPECTRUM
See all product information
Create Account
Urea, USP, JP, 500g
- Mfr # UR107-500GM
- Zoro # G7955722
product price:Â
$
69.99
/ea
Key Features
Molecular Weight
60.06
Chemical Grade
USP
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
60 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UR107-500GM
- Zoro #
- G7955722
- UPC #
- -
- Country of Origin
- United States
- Item
- Urea
- Molecular Weight
- 60.06
- Chemical Grade
- USP
- Chemical Container Type
- Bottle
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 60 mo
- CAS Number
- 57-13-6
- Special Information
- Not Sterile
- Chemical Formula
- CH4N2O
- Chemical Container Material
- Plastic
- Container Type
- Bottle
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- Urea
- Container Material
- Plastic
- Features
- Not Sterile
- Form
- Powder
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 500 g
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- U
- Quantity
- 500
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Urea, Concentration Not Applicable, CAS Number 57-13-6, Molecular Weight 60.06, Chemical Formula CH4N2O, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Sterile
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.