Shop SPECTRUM
See all product information
Create Account
N, N-Dimethylethanolamine, 2.5L
- Mfr # D2399-2.5LTGL
- Zoro # G7927372
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
2.5 L
Molecular Weight
89.14
Concentration
100%
Chemical Formula
C4H11NO
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D2399-2.5LTGL
- Zoro #
- G7927372
- UPC #
- -
- Country of Origin
- United States
- Item
- N,N-Dimethylethanolamine
- Molecular Weight
- 89.14
- Concentration
- 100%
- Chemical Formula
- C4H11NO
- Chemical Container Type
- Bottle
- Chemical Container Material
- Clear Glass
- Shelf Life
- 24 mo
- CAS Number
- 108-01-0
- Chemical Grade
- Reagent
- Shipping Restrictions
- UN2051, 2-Dimethylaminoethanol, 8 (3), PG II
Dimensions
- Chemical Container Size
- 2.5 L
Description
N,N-Dimethylethanolamine, Concentration 100 Percent, CAS Number 108-01-0, Molecular Weight 89.14, Chemical Formula C4H11NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 2.5 L, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2051, 2-Dimethylaminoethanol, 8 (3), PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.