Shop SPECTRUM
See all product information
Create Account
Sorbic Acid, Pwdr, NF, 500g
- Mfr # SO215-500GM
- Zoro # G8035227
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
NF
Molecular Weight
112.13
Chemical Container Size
500 g
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO215-500GM
- Zoro #
- G8035227
- UPC #
- -
- Country of Origin
- United States
- Item
- Sorbic Acid, Powder, NF
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Grade
- NF
- Molecular Weight
- 112.13
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C6H8O2
- Chemical Container Type
- Bottle
- CAS Number
- 110-44-1
Dimensions
- Chemical Container Size
- 500 g
Description
Sorbic Acid, Powder, NF, CAS Number 110-44-1, Molecular Weight 112.13, Chemical Formula C6H8O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.