N-Tetradecane, 2.5L, CAS 629-59-4
- Mfr # T2007-2.5LTGL
- Zoro # G7999533
product price:Â
$
1,396.99
/ea
Free Shipping & Returns
Key Features
CAS Number
629-59-4
Chemical Container Size
2.5 L
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C14H30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T2007-2.5LTGL
- Zoro #
- G7999533
- UPC #
- -
- Country of Origin
- United States
- Item
- N-Tetradecane
- CAS Number
- 629-59-4
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Formula
- C14H30
- Concentration
- 100%
- Chemical Container Material
- Clear Glass
- Chemical Grade
- Reagent
- Molecular Weight
- 198.39
Dimensions
- Chemical Container Size
- 2.5 L
Description
N-Tetradecane, Concentration 100 Percent, CAS Number 629-59-4, Molecular Weight 198.39, Chemical Formula C14H30, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 2.5 L, Chemical Family Type Solvents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.