Shop SPECTRUM
See all product information
Create Account
Toluidine Blue O, 10g, 92-31-9 CAS
- Mfr # TO110-10GM
- Zoro # G8054081
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Amber Glass
Chemical Container Size
10 g
Chemical Container Type
Bottle
CAS Number
92-31-9
Molecular Weight
305.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TO110-10GM
- Zoro #
- G8054081
- UPC #
- -
- Country of Origin
- United States
- Item
- Toluidine Blue O
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- CAS Number
- 92-31-9
- Molecular Weight
- 305.82
- Shelf Life
- 24 mo
- Concentration
- 100 %
- Chemical Grade
- Lab
- Chemical Formula
- C15H16N3SCl
- Container Type
- Bottle
- Application
- Industrial, Research Purpose
- Color
- Colorless
- Product Type
- Toluidine Blue O
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Form
- Powder
- Container Material
- Amber Glass
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 10 g
- REMOVE - Previous PI Node
- T
- Quantity
- 10
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 10 g
Description
Toluidine Blue O, Concentration 100 Percent, CAS Number 92-31-9, Molecular Weight 305.82, Chemical Formula C15H16N3SCl, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 10 g, Chemical Family Type Solution, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.