Shop SPECTRUM
See all product information
Create Account
Naphtha, VM and P, 20L, PK4
- Mfr # N1002-20LTMT391
- Zoro # G7922649
product price:Â
$
1,269.99
/pk of 4, $317.50/ea
Free Shipping & Returns
Key Features
Chemical Grade
Lab
CAS Number
8030-30-6
Shelf Life
24 mo
Chemical Container Size
20 L
Chemical Container Type
Drum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N1002-20LTMT391
- Zoro #
- G7922649
- UPC #
- -
- Country of Origin
- United States
- Item
- Naphtha - VM and P
- Chemical Grade
- Lab
- CAS Number
- 8030-30-6
- Shelf Life
- 24 mo
- Chemical Container Type
- Drum
- Shipping Restrictions
- UN1268, Petroleum Distillate, n.o.s. (Naphtha), 3, PG II
- Chemical Container Material
- Metal
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Drum
- Product Type
- Naphtha - VM and P
- Container Material
- Metal
- Form
- Liquid
- Storage Temperature
- Room Temperature
- Quantity
- 20
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- N
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 20 L
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 20 L
Description
Naphtha - VM and P, Concentration Not Applicable, CAS Number 8030-30-6, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN1268, Petroleum Distillate, n.o.s. (Naphtha), 3, PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.