Shop SPECTRUM
See all product information
Create Account
Naphthalenesulfonic Acid Ammonium
- Mfr # A2483-100GM
- Zoro # G8029067
product price:
$
124.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
316.38
Chemical Container Size
100 g
Chemical Container Material
Amber Glass
Chemical Formula
C16H13NO3S¿NH3
Concentration
100 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A2483-100GM
- Zoro #
- G8029067
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 100 g
Details
- Item
- 8-Anilino-1-Naphthalenesulfonic Acid Ammonium Salt
- Molecular Weight
- 316.38
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C16H13NO3S¿NH3
- Concentration
- 100 %
- Special Information
- Dark-Green Crystalline Solid
- Chemical Grade
- Reagent
- CAS Number
- 28836-03-5
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Container Material
- Amber Glass
- Shipping Restrictions
- Chemical Not Regulated For Transport
Description
8-Anilino-1-Naphthalenesulfonic Acid Ammonium Salt, Concentration 100 Percent, CAS Number 28836-03-5, Molecular Weight 316.38, Chemical Formula C16H13NO3S¿NH3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Bases, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Dark-Green Crystalline Solid
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.