Ammnm Slft, Crstl, Rgnt, ACS, 2.5kg, PK4
- Mfr # A1245-2.5KG-CS4
- Zoro # G7909577
product price:Â
$
616.99
/pk of 4, $154.25/ea
Free Shipping & Returns
Key Features
CAS Number
7783-20-2
Chemical Container Type
Bottle
Chemical Grade
ACS
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1245-2.5KG-CS4
- Zoro #
- G7909577
- UPC #
- -
- Country of Origin
- United States
- Item
- Ammonium Sulfate
- CAS Number
- 7783-20-2
- Chemical Container Type
- Bottle
- Chemical Grade
- ACS
- Chemical Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- (NH4)2SO4
- Molecular Weight
- 132.14
- Shelf Life
- 24 mo
- Color
- Colorless
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Product Type
- Ammonium Sulfate
- Container Material
- Plastic
- Features
- Pyridine Free
- Form
- Powder
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- A
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 2.5 kg
- Calibration Certificate
- No
- Chemical Properties
- Pyridine Free
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Ammonium Sulfate, Concentration Not Applicable, CAS Number 7783-20-2, Molecular Weight 132.14, Chemical Formula (NH4)2SO4, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Salt, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.