Shop SPECTRUM
See all product information
Create Account
Nickel Sulfate, Hexahydrate, 2.5kg
- Mfr # N1069-2.5KG13
- Zoro # G7984212
product price:
$
394.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Purified
Molecular Weight
F.W. 262.85
Chemical Formula
NiSO4¿6H2O
Chemical Container Size
2.5 kg
Shipping Restrictions
UN3288, Toxic solid, inorganic, n.o.s. (nickel sulfate, hexahydrate), 6.1, PG III
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N1069-2.5KG13
- Zoro #
- G7984212
- UPC #
- -
- Country of Origin
- United States
- Item
- Nickel Sulfate, Hexahydrate, Crystal, Purified
- Chemical Grade
- Purified
- Molecular Weight
- F.W. 262.85
- Chemical Formula
- NiSO4¿6H2O
- Shipping Restrictions
- UN3288, Toxic solid, inorganic, n.o.s. (nickel sulfate, hexahydrate), 6.1, PG III
- CAS Number
- 10101-97-0
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Nickel Sulfate, Hexahydrate, Crystal, Purified, CAS Number 10101-97-0, Molecular Weight F.W. 262.85, Chemical Formula NiSO4�6H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3288, Toxic solid, inorganic, n.o.s. (nickel sulfate, hexahydrate), 6.1, PG III
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.