Nitrobenzyl Alcohol, 25g, CAS 619-73-8
- Mfr # N2205-25GM
- Zoro # G8091723
product price:Â
$
95.45
/ea
Key Features
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Amber Glass
CAS Number
619-73-8
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N2205-25GM
- Zoro #
- G8091723
- UPC #
- -
- Country of Origin
- United States
- Item
- 4-Nitrobenzyl Alcohol
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- CAS Number
- 619-73-8
- Chemical Grade
- Reagent
- Chemical Formula
- C7H7NO3
- Molecular Weight
- 153.14
- Concentration
- 100%
Dimensions
- Chemical Container Size
- 25 g
Description
4-Nitrobenzyl Alcohol, Concentration 100 Percent, CAS Number 619-73-8, Molecular Weight 153.14, Chemical Formula C7H7NO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.