Shop SPECTRUM

Sodium Metabisulfite, Anhydrous, 500g

  • Mfr # S1334-500GM10
  • Zoro # G8088862

product price: 
$
118.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Container Size
500 g
Shelf Life
24 mo
CAS Number
7681-57-4
Chemical Grade
ACS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S1334-500GM10
Zoro #
G8088862
UPC #
-
Country of Origin
United States
Item
Sodium Metabisulfite
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
7681-57-4
Chemical Grade
ACS
Molecular Weight
190.11
Chemical Container Material
Plastic
Chemical Formula
Na2S2O5
Application
Analytical Testing Labs
Container Type
Bottle
Color
Colorless
Product Type
Sodium Metabisulfite
Special Information
Air Sensitive, Light Sensitive
Features
Air Sensitive, Light Sensitive
Container Material
Plastic
Form
Powder
Shipping Restrictions
Chemical Not Regulated For Transport
REMOVE - Previous PI Node
S
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Quantity
500
Volume
500 g
Chemical Properties
Anhydrous
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 g

Description

Sodium Metabisulfite - Anhydrous, Concentration Not Applicable, CAS Number 7681-57-4, Molecular Weight 190.11, Chemical Formula Na2S2O5, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.