Nitric Acid, Ultrapure, Reagent 2 L
- Mfr # N1074-2LT
- Zoro # G8017471
product price:Â
$
2,564.99
/ea
Free Shipping & Returns
Key Features
Form
Liquid
Molecular Weight
63.01
Chemical Container Material
Plastic
Chemical Container Size
2 L
Shipping Restrictions
UN2031, Nitric Acid, 8 (5.1), PG II
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N1074-2LT
- Zoro #
- G8017471
- UPC #
- -
- Country of Origin
- United States
- Item
- Nitric Acid
- Form
- Liquid
- Molecular Weight
- 63.01
- Chemical Container Material
- Plastic
- Shipping Restrictions
- UN2031, Nitric Acid, 8 (5.1), PG II
- Chemical Formula
- HNO3
- Shelf Life
- 24 mo
- Chemical Grade
- Trace Metal
- Chemical Container Type
- Bottle
- CAS Number
- 7697-37-2
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Nitric Acid
- Container Material
- Plastic
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- N
- Quantity
- 2
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 2 L
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2 L
Description
Nitric Acid, Concentration Not Applicable, CAS Number 7697-37-2, Molecular Weight 63.01, Chemical Formula HNO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Trace Metal, Chemical Container Size 2 L, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions UN2031, Nitric Acid, 8 (5.1), PG II, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.