Shop SPECTRUM
See all product information
Create Account
Butyl Alcohol, Reagent, ACS-500mL
- Mfr # B1185-500MLGL
- Zoro # G8093117
product price:Â
$
79.69
/ea
Key Features
Form
Liquid
Chemical Container Size
500 mL
Chemical Grade
ACS
Shipping Restrictions
UN1120, Butanol, 3, PG III
CAS Number
71-36-3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1185-500MLGL
- Zoro #
- G8093117
- UPC #
- -
- Country of Origin
- United States
- Item
- Butyl Alcohol
- Form
- Liquid
- Chemical Grade
- ACS
- Shipping Restrictions
- UN1120, Butanol, 3, PG III
- CAS Number
- 71-36-3
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Chemical Formula
- C4H10O
- Shelf Life
- 24 mo
- Molecular Weight
- 74.12
- Color
- Colorless
- Container Type
- Bottle
- Application
- Textile and Chemical Fabrication Processes
- Product Type
- Butyl Alcohol
- Container Material
- Glass
- Volume
- 500 mL
- REMOVE - Previous PI Node
- B
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 500
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 mL
Description
Butyl Alcohol, Concentration Not Applicable, CAS Number 71-36-3, Molecular Weight 74.12, Chemical Formula C4H10O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Alcohol, Shelf Life 24 mo, Shipping Restrictions UN1120, Butanol, 3, PG III, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.