NNDicyclohexylcarbodiimide, C13H22N2,400g
- Mfr # D0436-400G
- Zoro # G8117039
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Size
400 g
Shelf Life
24 mo
Molecular Weight
F.W. 206.33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D0436-400G
- Zoro #
- G8117039
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 400 g
Details
- Item
- N,N-Dicyclohexylcarbodiimide
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- Molecular Weight
- F.W. 206.33
- Shipping Restrictions
- UN2928, Toxic Solid, Corrosive, Organic, n.o.s., 6. PG II
- Chemical Container Material
- Clear Glass
- CAS Number
- 538-75-0
- Chemical Formula
- C13H22N2
Description
N,N-Dicyclohexylcarbodiimide, CAS Number 538-75-0, Molecular Weight F.W. 206.33, Chemical Formula C13H22N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 400 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2928, Toxic Solid, Corrosive, Organic, n.o.s., 6. PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.