Shop SPECTRUM
See all product information
Create Account
O-(2-Aminopropyl)-(2-Methoxyethyl)Prplne
- Mfr # A2243-100ML
- Zoro # G7992980
product price:Â
$
76.19
/ea
Key Features
Chemical Grade
Reagent
Shipping Restrictions
UN2810, Toxic Liquid, Organic, n.o.s. [O-(Aminopropyl)-O'-(2-Methoxyethyl) Propylene Glycol 500], 6.1, PG III
Molecular Weight
600
Chemical Container Material
Amber Glass
Concentration
100%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A2243-100ML
- Zoro #
- G7992980
- UPC #
- -
- Country of Origin
- United States
- Item
- O-(2-Aminopropyl)-O'-(2-Methoxyethyl)Propylene Glycol 500
- Chemical Grade
- Reagent
- Shipping Restrictions
- UN2810, Toxic Liquid, Organic, n.o.s. [O-(Aminopropyl)-O'-(2-Methoxyethyl) Propylene Glycol 500], 6.1, PG III
- Molecular Weight
- 600
- Chemical Container Material
- Amber Glass
- Concentration
- 100%
- Chemical Formula
- CH3OCH2CH2O(C3H6O)nCH2CH(NH2)CH3
- Chemical Container Type
- Bottle
- CAS Number
- 77110-54-4
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 100 mL
Description
O-(2-Aminopropyl)-O'-(2-Methoxyethyl)Propylene Glycol 500, Concentration 100 Percent, CAS Number 77110-54-4, Molecular Weight 600, Chemical Formula CH3OCH2CH2O(C3H6O)nCH2CH(NH2)CH3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2810, Toxic Liquid, Organic, n.o.s. [O-(Aminopropyl)-O'-(2-Methoxyethyl) Propylene Glycol 500], 6.1, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.