Shop SPECTRUM
See all product information
Create Account
L-Ascorbic Acid, C6H8O6, 25g
- Mfr # A0537-25G
- Zoro # G8144223
product price:Â
$
31.15
/ea
Key Features
CAS Number
50-81-7
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Size
25 g
Chemical Container Material
Clear Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A0537-25G
- Zoro #
- G8144223
- UPC #
- -
- Country of Origin
- Japan
- Item
- L-Ascorbic Acid (Vitamin C)
- CAS Number
- 50-81-7
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Container Material
- Clear Glass
- Chemical Grade
- Lab
- Chemical Formula
- C6H8O6
- Molecular Weight
- 176.12
- Container Type
- Bottle
- Application
- Industrial, Research Purpose
- Color
- Colorless
- Product Type
- L-Ascorbic Acid (Vitamin C)
- Shipping Restrictions
- HS 2936.27.0000
- Form
- Powder
- Container Material
- Clear Glass
- Volume
- 25 g
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 25
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- A
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 25 g
Description
L-Ascorbic Acid (Vitamin C), Concentration Not Applicable, CAS Number 50-81-7, Molecular Weight 176.12, Chemical Formula C6H8O6, APHA Not Applicable, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 g, Chemical Family Type Acid, Calibration Certificate Not Applicable, Shelf Life 24 mo, Shipping Restrictions HS 2936.27.0000, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.