This item is Discontinued.

Spectrum O-Dianisidine Dihydrochloride, 25g D1657-25G

O-Dianisidine Dihydrochloride, 25g (Discontinued)

  • Mfr # D1657-25G
  • Zoro # G8060040
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D1657-25G
Zoro #
G8060040
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
O-Dianisidine Dihydrochloride
CAS Number
20325-40-0
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Molecular Weight
317.21
Chemical Formula
C14H16N2O2.2HCl
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III

Description

O-Dianisidine Dihydrochloride, CAS Number 20325-40-0, Molecular Weight 317.21, Chemical Formula C14H16N2O2.2HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.