Spectrum

Octinoxate, USP, 500g


product price: $746.99
/ea
Free Shipping & Returns

Delivery to commercial address only
Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Chemical Container Material Amber Glass
  • CAS Number 5466-77-3
  • Molecular Weight F.W. 290.40
  • Shelf Life 24 mo
  • Chemical Grade USP
See all product information

Product Information

Dimensions

Chemical Container Size 500 g

Details

Item Octinoxate, USP
Chemical Container Material Amber Glass
CAS Number 5466-77-3
Molecular Weight F.W. 290.40
Shelf Life 24 mo
Chemical Grade USP
Chemical Container Type Bottle
Chemical Formula C18H26O3

Description

Octinoxate, USP, CAS Number 5466-77-3, Molecular Weight F.W. 290.40, Chemical Formula C18H26O3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

  • Hazardous material
  • This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.