Shop SPECTRUM
See all product information
Create Account
Octisalate, USP, 500mL
- Mfr # O1236-500ML51
- Zoro # G8083463
product price:Â
$
294.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Amber Glass
CAS Number
118-60-5
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Size
500 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O1236-500ML51
- Zoro #
- G8083463
- UPC #
- -
- Country of Origin
- United States
- Item
- Octisalate, USP
- Chemical Container Material
- Amber Glass
- CAS Number
- 118-60-5
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Grade
- USP
- Chemical Formula
- C15H22O3
- Molecular Weight
- F.W. 250.33
Dimensions
- Chemical Container Size
- 500 mL
Description
Octisalate, USP, CAS Number 118-60-5, Molecular Weight F.W. 250.33, Chemical Formula C15H22O3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.