Shop SPECTRUM
See all product information
Create Account
Octocrylene, 50mL
- Mfr # O3001-50ML48
- Zoro # G7912587
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
CAS Number
6197-30-4
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
F.W. 361.48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O3001-50ML48
- Zoro #
- G7912587
- UPC #
- -
- Country of Origin
- United States
- Item
- Octocrylene
- CAS Number
- 6197-30-4
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Molecular Weight
- F.W. 361.48
- Chemical Formula
- C24H27NO2
- Chemical Grade
- Reagent
Dimensions
- Chemical Container Size
- 50 mL
Description
Octocrylene, CAS Number 6197-30-4, Molecular Weight F.W. 361.48, Chemical Formula C24H27NO2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 50 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.