Shop All Chemicals Starting with O
Spectrum
Oxybenzone, USP, 100g
Mfr # B1261-100GM06
Zoro # G8085128
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C14H12O3
- Chemical Container Size 100 g
- Shelf Life 24 mo
- Chemical Grade USP
- Chemical Container Material Amber Glass
Product Information
- Brand Spectrum
- MFR # B1261-100GM06
- Zoro # G8085128
- Country of Origin United States
- Category Chemicals Starting with O
Dimensions
Chemical Container Size | 100 g |
Details
Description
Oxybenzone, USP, CAS Number 131-57-7, Molecular Weight F.W. 228.24, Chemical Formula C14H12O3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.