Spectrum

Oxybenzone, USP, 500g


product price: $768.99
/ea
Free Shipping & Returns

Delivery to commercial address only
Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Chemical Formula C14H12O3
  • Molecular Weight F.W. 228.24
  • Chemical Grade USP
  • Chemical Container Type Bottle
  • Shelf Life 24 mo
See all product information

Product Information

Dimensions

Chemical Container Size 500 g

Details

Item Oxybenzone, USP
Chemical Formula C14H12O3
Molecular Weight F.W. 228.24
Chemical Grade USP
Chemical Container Type Bottle
Shelf Life 24 mo
CAS Number 131-57-7
Chemical Container Material Amber Glass

Description

Oxybenzone, USP, CAS Number 131-57-7, Molecular Weight F.W. 228.24, Chemical Formula C14H12O3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

  • Hazardous material
  • This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.