P-Aminophenol, CAS 123-30-8, Amber Glass
- Mfr # A2305-500GM
- Zoro # G8084093
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
UN2512, P-Aminophenol, 6.1, PG III
Molecular Weight
109.13
Chemical Container Size
500 g
CAS Number
123-30-8
Concentration
100%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A2305-500GM
- Zoro #
- G8084093
- UPC #
- -
- Country of Origin
- United States
- Item
- P-Aminophenol
- Shipping Restrictions
- UN2512, P-Aminophenol, 6.1, PG III
- Molecular Weight
- 109.13
- CAS Number
- 123-30-8
- Concentration
- 100%
- Chemical Formula
- H2NC6H4OH
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 500 g
Description
P-Aminophenol, Concentration 100 Percent, CAS Number 123-30-8, Molecular Weight 109.13, Chemical Formula H2NC6H4OH, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2512, P-Aminophenol, 6.1, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.