Shop SPECTRUM
See all product information
Create Account
p-Hydroxybenzoic Acid, Reagent, 100g
- Mfr # H1083-100GM06
- Zoro # G8079841
product price:Â
$
75.99
/ea
Key Features
CAS Number
99-96-7
Chemical Container Size
100 g
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Formula
HOC6H4COOH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1083-100GM06
- Zoro #
- G8079841
- UPC #
- -
- Country of Origin
- United States
- Item
- p-Hydroxybenzoic Acid, Reagents
- CAS Number
- 99-96-7
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Chemical Formula
- HOC6H4COOH
- Molecular Weight
- F.W. 138.12
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
Dimensions
- Chemical Container Size
- 100 g
Description
p-Hydroxybenzoic Acid, Reagents, CAS Number 99-96-7, Molecular Weight F.W. 138.12, Chemical Formula HOC6H4COOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.