Tyloxapol, 5g
- Mfr # T1420-5GM02
- Zoro # G8022563
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
CAS Number
25301-02-4
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Chemical Container Size
5 g
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1420-5GM02
- Zoro #
- G8022563
- UPC #
- -
- Country of Origin
- United States
- Item
- Tyloxapol
- CAS Number
- 25301-02-4
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
Dimensions
- Chemical Container Size
- 5 g
Description
Tyloxapol, CAS Number 25301-02-4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.