Shop SPECTRUM
See all product information
Create Account
Palmitanilide, CAS 6832-98-0, Amber Glass
- Mfr # P1636-25GM
- Zoro # G8095180
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
CAS Number
6832-98-0
Chemical Formula
C22H37NO
Concentration
100%
Molecular Weight
331.54
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1636-25GM
- Zoro #
- G8095180
- UPC #
- -
- Country of Origin
- United States
- Item
- Palmitanilide
- Chemical Container Type
- Bottle
- CAS Number
- 6832-98-0
- Chemical Formula
- C22H37NO
- Concentration
- 100%
- Molecular Weight
- 331.54
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
Dimensions
- Chemical Container Size
- 25 g
Description
Palmitanilide, Concentration 100 Percent, CAS Number 6832-98-0, Molecular Weight 331.54, Chemical Formula C22H37NO, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.