Shop SPECTRUM
See all product information
Create Account
K Hydrogen Phthalate, Acidimetric, PK6
- Mfr # P1190-500GM-CS6
- Zoro # G8050170
product price:Â
$
1,165.99
/pk of 6, $194.33/ea
Free Shipping & Returns
Key Features
Chemical Grade
ACS
Molecular Weight
204.22
Special Information
For use as an Acidimetric Standard, This Material Should Be Lightly Crushed and Dried for 2 Hours @ 120V DC
Chemical Container Size
500 g
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1190-500GM-CS6
- Zoro #
- G8050170
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Hydrogen Phthalate
- Chemical Grade
- ACS
- Molecular Weight
- 204.22
- Special Information
- For use as an Acidimetric Standard, This Material Should Be Lightly Crushed and Dried for 2 Hours @ 120V DC
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Type
- Bottle
- Chemical Formula
- C8H5O4K
- CAS Number
- 877-24-7
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Potassium Hydrogen Phthalate
- Container Material
- Plastic
- Features
- For use as an Acidimetric Standard, This Material Should Be Lightly Crushed and Dried for 2 Hours @ 120VDC
- Form
- Powder
- Quantity
- 500
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 500 g
- REMOVE - Previous PI Node
- P
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Potassium Hydrogen Phthalate, Concentration Not Applicable, CAS Number 877-24-7, Molecular Weight 204.22, Chemical Formula C8H5O4K, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.