K Bromide, Crstl, Rgnt, ACS, 50kg
- Mfr # P1220-50KGBL
- Zoro # G7904169
product price:Â
$
2,974.99
/ea
Free Shipping & Returns
Key Features
CAS Number
7758-02-3
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
119
Chemical Container Material
Fiberboard
Chemical Container Size
50 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1220-50KGBL
- Zoro #
- G7904169
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Bromide, Crystal, Reagents, ACS
- CAS Number
- 7758-02-3
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 119
- Chemical Container Material
- Fiberboard
- Shelf Life
- 24 mo
- Chemical Grade
- ACS
- Chemical Container Type
- Drum
- Chemical Formula
- KBr
Dimensions
- Chemical Container Size
- 50 kg
Description
Potassium Bromide, Crystal, Reagents, ACS, CAS Number 7758-02-3, Molecular Weight 119, Chemical Formula KBr, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 50 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.