Shop SPECTRUM
See all product information
Create Account
Pepsin, 10kg, CAS 9001-75-6, Poly
- Mfr # P1571-10KG
- Zoro # G7984072
product price:Â
$
3,654.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Size
10 kg
Chemical Container Material
Plastic
Concentration
100%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1571-10KG
- Zoro #
- G7984072
- UPC #
- -
- Country of Origin
- United States
- Item
- Pepsin
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- Chemical Container Material
- Plastic
- Concentration
- 100%
- CAS Number
- 9001-75-6
- Chemical Container Type
- Drum
- Special Information
- Digestive Enzyme Found In Gastric Juice
Dimensions
- Chemical Container Size
- 10 kg
Description
Pepsin, Concentration 100 Percent, CAS Number 9001-75-6, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Reagent, Chemical Container Size 10 kg, Chemical Family Type Bases, Shelf Life 24 mo, Special Information Digestive Enzyme Found In Gastric Juice
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.