Potassium Bicrbnt, grnlr, USP, 2.5kg
- Mfr # PO158-2.5KG
- Zoro # G7969573
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Size
2.5 kg
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
USP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PO158-2.5KG
- Zoro #
- G7969573
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Bicarbonate, Granular, USP
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Grade
- USP
- Molecular Weight
- 100.12
- Chemical Formula
- KHCO3
- Chemical Container Material
- Plastic
- CAS Number
- 298-14-6
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Potassium Bicarbonate, Granular, USP, CAS Number 298-14-6, Molecular Weight 100.12, Chemical Formula KHCO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.