Petroleum Ether, B.R. 35 Deg -60 Deg C, Re
- Mfr # P1045-1LTGL
- Zoro # G8008450
product price:Â
$
74.69
/ea
Key Features
Chemical Grade
ACS
CAS Number
8032-32-4
Chemical Container Material
Amber Glass
Concentration
B.R. 35 to 60 Degrees C
Shipping Restrictions
UN1268, Petroleum Distillate, n.o.s. (Ligroin), 3, PG II
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1045-1LTGL
- Zoro #
- G8008450
- UPC #
- -
- Country of Origin
- United States
- Item
- Petroleum Ether
- Chemical Grade
- ACS
- CAS Number
- 8032-32-4
- Chemical Container Material
- Amber Glass
- Concentration
- B.R. 35 to 60 Degrees C
- Shipping Restrictions
- UN1268, Petroleum Distillate, n.o.s. (Ligroin), 3, PG II
- Chemical Container Type
- Bottle
- Special Information
- A Mixture of Hydrocarbons Obtained From Petroleum
- Shelf Life
- 24 mo
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Chemical Formula
- C6H14
- Product Type
- Petroleum Ether
- Features
- A Mixture of Hydrocarbons Obtained From Petroleum
- Form
- Liquid
- Container Material
- Glass
- REMOVE - Previous PI Node
- P
- Volume
- 1 L
- Quantity
- 1
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 1 L
Description
Petroleum Ether, Concentration B.R. 35 to 60 Degrees C, CAS Number 8032-32-4, Molecular Weight Not Applicable, Chemical Formula C6H14, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Solvent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1268, Petroleum Distillate, n.o.s. (Ligroin), 3, PG II, Standards Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.